
Panels for Type 1 Enclosures and Small Type 3R Enclosures, fits 20x12
Mfr # A20N12P
Zoro # G6848145
product price: $34.89
/eaKey Features
Material
Steel
Finish
Powder Coated
For Use With
Fits 20 x 12 in
Sub-Category
Panels and Panel Accessories
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20N12P
Zoro #
G6848145
UPC #
783510347000
Country of Origin
Mexico
Dimensions
Overall Width
10.25 in
Overall Height
18.25 in
Thickness
14 ga / 1.9 mm
Panel Size
18.25 x 10.25 in / 464 x 260 mm
Material Thickness
14 ga
Details
Item
Panel
Material
Steel
Finish
Powder Coated
For Use With
Fits 20 x 12 in
Sub-Category
Panels and Panel Accessories
Includes
Mounting Hardware
Color
White
Gauge
14 ga
Weight
4.10 lb
Panel Style
Back Panel
Description
Panels for Type 1 Enclosures and Small T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.