Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3r, 4, 4x, 12 and 13 Enc

  • Mfr # A24P24WD

  • Zoro # G5831964


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Material
Plywood
Finish
Untreated
Width
21 in
Depth
19 in
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24P24WD
Zoro #
G5831964
UPC #
783510152925
Country of Origin
United States

Dimensions

Width
21 in
Depth
19 in
Height
21 in
Size
21 in x 21 in x 19 in
Thickness
0.75 ga / 19 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Plywood
Finish
Untreated
Weight
7 lb
Series
Ultrx
Hole Quantity
4

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.