Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3r, 4, 4x, 12 and 13 Enc

  • Mfr # A30P30G

  • Zoro # G5830878


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 30 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30P30G
Zoro #
G5830878
UPC #
783510150716
Country of Origin
United States

Dimensions

Size
27 in x 27 in
Width
27 in
Height
27 in
Thickness
12 ga / 2.66 mm
Panel Size
27.00 x 27.00 in / 686 x 686 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 30 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
Color
Unpainted
Weight
23 lb
Edge Flange Quantity
4
Panel Gauge
12 ga.
Hole Quantity
4

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.