Zoro Homepage

Panels for Type 3r, 4, 4x, 12 and 13 Enc

  • Mfr # A36P16G

  • Zoro # G5830905


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 36 x 16 in
Sub-Category
Panels and Panel Accessories
Size
33 in x 13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36P16G
Zoro #
G5830905
UPC #
783510150662
Country of Origin
United States

Dimensions

Size
33 in x 13 in
Height
33 in
Width
13 in
Thickness
12 ga / 2.66 mm
Panel Size
33.00 x 13.00 in / 838 x 330 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 36 x 16 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
Color
Unpainted
Weight
14.50 lb
Edge Flange Quantity
2
Panel Gauge
12 ga.
Hole Quantity
4

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.