Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3R, 4, 4X, 12 and 13 Enc

  • Mfr # A42P42

  • Zoro # G5865607


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 42 x 42 in
Sub-Category
Panels and Panel Accessories
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42P42
Zoro #
G5865607
UPC #
783510264604
Country of Origin
United States

Dimensions

Width
39 in
Size
39 in x 39 in
Height
39 in
Thickness
12 ga / 2.66 mm
Panel Size
39.00 x 39.00 in / 991 x 991 mm

Details

Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 42 x 42 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
Color
White
Weight
51 lb
Panel Gauge
12 ga.
Edge Flange Quantity
4
Hole Quantity
8

Description

Panels for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.