Zoro Homepage

Panels for Type 3r, 4, 4x, 12 and 13 Enc

  • Mfr # A42P42G

  • Zoro # G5831088


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 42 x 42 in
Sub-Category
Panels and Panel Accessories
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42P42G
Zoro #
G5831088
UPC #
783510150860
Country of Origin
United States

Dimensions

Height
39 in
Size
39 in x 39 in
Width
39 in
Thickness
12 ga / 2.66 mm
Panel Size
39.00 x 39.00 in / 991 x 991 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 42 x 42 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
12 ga
Weight
49 lb
Panel Gauge
12 ga.
Edge Flange Quantity
4
Hole Quantity
8

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.