Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3r, 4, 4x, 12 and 13 Enc

  • Mfr # A48P48G

  • Zoro # G5830467


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 48 x 48 in
Sub-Category
Panels and Panel Accessories
Gauge
11 ga, 12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48P48G
Zoro #
G5830467
UPC #
783510150341
Country of Origin
Mexico

Dimensions

Size
45 in x 45 in
Width
45 in
Height
45 in
Thickness
12 ga / 2.66 mm
Panel Size
44.00 x 44.00 in / 1118 x 1118 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 48 x 48 in
Sub-Category
Panels and Panel Accessories
Gauge
11 ga, 12 ga
Color
Unpainted
Weight
83 lb
Edge Flange Quantity
4
Panel Gauge
11 ga.
Hole Quantity
10

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.