
57 H x 533 W x Panels, for Type 3R, 4, 4X, 12 and 13 Enc
Mfr # A60P24
Zoro # G5859894
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
57
Color
White
Finish
Powder Coated
Width
533
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60P24
Zoro #
G5859894
UPC #
783510733902
Country of Origin
United States
Dimensions
Nominal Height
57
Width
533
Width (In.)
21
Overall Height
57 in
Length
57.00 inch
Thickness
11
Overall Width
21 in
Panel Size
57.00 x 21.00 in / 1448 x 533 mm
Material Thickness
11 ga
Details
Item
Panel
Color
White
Finish
Powder Coated
Includes
Mounting Hardware
Material
Steel
Weight
39
Panel Gauge
12 ga.
Edge Flange Quantity
4
Hole Quantity
6
Panel Style
Back Panel
Description
Panels,for Type 3R,4,4X,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.