Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3r, 4, 4x, 12 and 13 Enc

  • Mfr # A72P36G

  • Zoro # G5830799


product price: $564.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 72 x 36 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga, 11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72P36G
Zoro #
G5830799
UPC #
783510150259
Country of Origin
United States

Dimensions

Width
33 in
Size
69 in x 33 in
Height
69 in
Thickness
11 ga / 3.04 mm
Panel Size
69.00 x 33.00 in / 1753 x 838 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 72 x 36 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga, 11 ga
Color
Unpainted
Weight
73 lb
Panel Gauge
12 ga.
Edge Flange Quantity
4
Hole Quantity
8

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.