Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St

  • Mfr # A20P12

  • Zoro # G6783176


product price: $66.21
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 20 x 12 in
Sub-Category
Panels and Panel Accessories
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20P12
Zoro #
G6783176
UPC #
783510233006
Country of Origin
United States

Dimensions

Height
17 in
Width
9 in
Size
17 in x 9 in
Thickness
12 ga / 2.66 mm
Panel Size
17.00 x 9.00 in / 432 x 229 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 20 x 12 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
12 ga
Weight
4.80 lb
Panel Gauge
12 ga.
Hole Quantity
4

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.