Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x24, Aluminum

  • Mfr # A36P24AL

  • Zoro # G6782808


product price:  $369.57
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits 36 x 24 in
Sub-Category
Panels and Panel Accessories
Size
33 in x 21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36P24AL
Zoro #
G6782808
UPC #
783510230609
Country of Origin
Mexico

Dimensions

Size
33 in x 21 in
Height
33 in
Width
21 in
Thickness
10 ga / 2.5 mm
Panel Size
33.00 x 21.00 in / 838 x 533 mm

Details

Item
Panels for Type 3r,4,4x,12 and 13 Enc
Material
Aluminum
Finish
Anodized
For Use With
Fits 36 x 24 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Gauge
10 ga
Weight
9 lb
Edge Flange Quantity
2
Panel Gauge
0.10 in./3 mm
Hole Quantity
6

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.