Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 40x30, Steel

  • Mfr # A40P30G

  • Zoro # G6824406


product price:  $291.97
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 40 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A40P30G
Zoro #
G6824406
UPC #
783510261894
Country of Origin
United States

Dimensions

Size
37 in x 27 in
Height
37 in
Width
27 in
Thickness
12 ga / 2.66 mm
Panel Size
37.00 x 29.00 in / 940 x 737 mm

Details

Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 40 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
Color
Unpainted
Weight
34 lb
Hole Quantity
4
Panel Gauge
12 ga.
Edge Flange Quantity
4

Description

Panels for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.