Zoro Homepage

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, SS Type 3

  • Mfr # A48P36SS6

  • Zoro # G6831038


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
For Use With
Fits 48 x 36 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48P36SS6
Zoro #
G6831038
UPC #
783510298807
Country of Origin
United States

Dimensions

Size
45 in x 33 in
Height
45 in
Width
33 in
Thickness
12 ga / 2.66 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm

Details

Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Stainless Steel 316L
Finish
Brushed
For Use With
Fits 48 x 36 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
Color
Unpainted
Weight
45 lb
Panel Gauge
12 ga.
Edge Flange Quantity
4
Hole Quantity
8

Description

Panels for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.