Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 60x30, White, St

  • Mfr # A60P30

  • Zoro # G6782905


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Fits 60 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga, 11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60P30
Zoro #
G6782905
UPC #
783510231200
Country of Origin
United States

Dimensions

Height
57 in
Size
57 in x 27 in
Width
27 in
Overall Height
57 in
Thickness
11 ga / 3.04 mm
Overall Width
27 in
Panel Size
57.00 x 27.00 in / 1448 x 686 mm
Material Thickness
11 ga

Details

Item
Panel
Material
Steel
Finish
Powder Coated
For Use With
Fits 60 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga, 11 ga
Includes
Mounting Hardware
Color
White
Weight
49 lb
Hole Quantity
6
Edge Flange Quantity
4
Panel Gauge
12 ga.
Panel Style
Back Panel

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.