Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 60x36, Aluminum

  • Mfr # A60P36AL

  • Zoro # G6783526


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
For Use With
Fits 60 x 36 in
Sub-Category
Panels and Panel Accessories
Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60P36AL
Zoro #
G6783526
UPC #
783510234706
Country of Origin
Mexico

Dimensions

Height
57 in
Width
33 in
Size
57 in x 33 in
Overall Height
57 in
Overall Width
33 in
Thickness
10 ga / 2.5 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm
Material Thickness
10 ga

Details

Item
Panel
Material
Aluminum
Finish
Anodized
For Use With
Fits 60 x 36 in
Sub-Category
Panels and Panel Accessories
Color
Unpainted
Includes
Mounting Hardware
Gauge
10 ga
Weight
22 lb
Panel Gauge
0.10 in./3 mm
Hole Quantity
8
Edge Flange Quantity
4
Panel Style
Back Panel

Description

Panels for Type 3r,4,4x,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.