
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 60x36, SS Type 3
Mfr # A60P36SS6
Zoro # G6815814
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
57
Color
Unpainted
Finish
Brushed
Includes
Mounting Hardware
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A60P36SS6
Zoro #
G6815814
UPC #
783510839505
Country of Origin
United States
Dimensions
Nominal Height
57
Width
838
Width (In.)
33
Length
57.70 inch
Overall Height
57 in
Overall Width
33 in
Thickness
11
Panel Size
57.00 x 33.00 in / 1448 x 838 mm
Material Thickness
11 ga
Details
Item
Panel
Color
Unpainted
Finish
Brushed
Includes
Mounting Hardware
Material
Stainless Steel
Weight
60
Edge Flange Quantity
4
Panel Gauge
12 ga.
Hole Quantity
8
Material Grade
316
Panel Style
Back Panel
Description
Panels,for Type 3R,4,4X,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.