Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 60x42, White, St

  • Mfr # A60BFP42

  • Zoro # G6824695


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 x 42 in
Sub-Category
Panels and Panel Accessories
Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60BFP42
Zoro #
G6824695
UPC #
783510262402
Country of Origin
Mexico

Dimensions

Height
57 in
Width
39 in
Size
57 in x 39 in
Thickness
11 ga / 3.04 mm
Panel Size
56.00 x 38.00 in / 1422 x 965 mm

Details

Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 60 x 42 in
Sub-Category
Panels and Panel Accessories
Gauge
11 ga
Color
White
Weight
88 lb
Panel Gauge
11 ga.
Edge Flange Quantity
4
Hole Quantity
10

Description

Panels for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.