
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 72x72, White, St
Mfr # A72P72
Zoro # G6825045
product price: $1,138.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 72x72 in
Sub-Category
Panels and Panel Accessories
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72P72
Zoro #
G6825045
UPC #
783510263003
Country of Origin
Mexico
Dimensions
Width
69 in
Size
69 in x 69 in
Height
69 in
Thickness
11 ga / 3.04 mm
Panel Size
68.00 x 68.00 in / 1727 x 1727 mm
Details
Item
Panels for Type 3R,4,4X,12 and 13 Enc
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 72x72 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
11 ga
Weight
188 lb
Edge Flange Quantity
4
Hole Quantity
10
Panel Gauge
11 ga.
Description
Panels for Type 3R,4,4X,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.