Zoro Homepage

Panels for Wifi Cabinets and Small Wall

  • Mfr # A18P16WD

  • Zoro # G5831955


product price: $49.49
/ea

Key Features

Material
Plywood
Finish
Sanded
Color
Unpainted
Thickness
0.75 in / 19 mm
Weight
4.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18P16WD
Zoro #
G5831955
UPC #
783510152918
Country of Origin
United States

Dimensions

Thickness
0.75 in / 19 mm
Panel Size
16.75 x 14.88 in / 425 x 378 mm

Details

Item
Panels for Wifi Cabinets and Small Wall
Material
Plywood
Finish
Sanded
Color
Unpainted
Weight
4.16 lb

Description

Panels for Wifi Cabinets and Small Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.