Zoro Homepage

Panels for ZONEX Non-Metallic Terminal Enclosure, fits 110x75mm, White

  • Mfr # A11075P

  • Zoro # G6824914


product price: $16.19
/ea

Key Features

Material
Composite
Finish
Smooth Matte
For Use With
Fits 110 x 75 mm
Color
Black
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11075P
Zoro #
G6824914
UPC #
783510262631
Country of Origin
Germany

Dimensions

Thickness
14 ga / 2 mm

Details

Item
Panels for ZONEX Non-Metallic Terminal E
Material
Composite
Finish
Smooth Matte
For Use With
Fits 110 x 75 mm
Color
Black
Gauge
14 ga
Weight
0.10 lb
Series
Zonex

Description

Panels for ZONEX Non-Metallic Terminal E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.