Zoro Homepage

Partial Subpanel, 835x530mm, Gray, Steel

  • Mfr # PPP96G

  • Zoro # G5826574


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1400 mm or taller, For Use With Mfr. Model Number PGLD1265DC
Width
530 mm
Size
835 x 530 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPP96G
Zoro #
G5826574
UPC #
783510144821
Country of Origin
Mexico

Dimensions

Width
530 mm
Size
835 x 530 mm
Height
835 mm
Thickness
12 ga / 2.66 mm

Details

Item
Partial Subpanel,835x530mm,Gray,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 1400 mm or taller, For Use With Mfr. Model Number PGLD1265DC
Gauge
12 ga
Color
Unpainted
Weight
26.86 lb
Series
ProLine
Enclosure
PGLD1265DC
Fits Frame
1400 mm or taller mm

Description

Partial Subpanel,835x530mm,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.