
Partial Subpanel, fits 700+ x 1200mm, White, Steel
Mfr # PPP412
Zoro # G6820319
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
All 1200 mm-wide HMIs, Fits Frame 700 mm or taller, For Use With Mfr. Model Number PPP412G
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPP412
Zoro #
G6820319
UPC #
783510992408
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Partial Subpanel,Fits 700X1200mm,Wh
Material
Mild Steel
Finish
Powder Coated
For Use With
All 1200 mm-wide HMIs, Fits Frame 700 mm or taller, For Use With Mfr. Model Number PPP412G
Gauge
12 ga
Color
White
Weight
25.58 lb
Series
ProLine
Fits
All 1200-mm-wide HMIs
Fits Frame
700 mm or taller mm
Conductive Panel
PPP412G
Description
Partial Subpanel,Fits 700X1200mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.