Zoro Homepage

Partial Subpanel, Fits 700+ x 800mm, Ste

  • Mfr # PPP48G

  • Zoro # G5831115


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 700 mm or taller
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPP48G
Zoro #
G5831115
UPC #
783510150983
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Partial Subpanel,Fits 700+ x 800mm,Ste
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame 700 mm or taller
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
17.48 lb
Fits Frame
700 mm or taller mm

Description

Partial Subpanel,Fits 700+ x 800mm,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.