Zoro Homepage

Partial Subpanel, fits 700+ x 800mm, White, Steel

  • Mfr # PPP48

  • Zoro # G6820206


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
All 800 mm-wide HMIs, Fits Frame 700 mm or taller, For Use With Mfr. Model Number PPP48G
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPP48
Zoro #
G6820206
UPC #
783510992309
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Partial Subpanel,Fits 700X800mm,Whi
Material
Mild Steel
Finish
Powder Coated
For Use With
All 800 mm-wide HMIs, Fits Frame 700 mm or taller, For Use With Mfr. Model Number PPP48G
Gauge
12 ga
Color
White
Series
ProLine
Weight
17.48 lb
Fits
All 800-mm-wide HMIs
Fits Frame
700 mm or taller mm
Conductive Panel
PPP48G

Description

Partial Subpanel,Fits 700X800mm,Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.