Zoro Homepage

Partial Swing-Out Rack Frame, Fits 800mm

  • Mfr # PSF8

  • Zoro # G5863507


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Light Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF8
Zoro #
G5863507
UPC #
783510999605
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
800 mm

Details

Item
Partial Swing-Out Rack Frame,Fits 800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 800 mm wide
Color
Light Gray
Gauge
12 ga
Rack Units
16
Weight
26 lb
Series
ProLine

Description

Partial Swing-Out Rack Frame,Fits 800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.