Zoro Homepage

Pedestal Base, 14 Gangs, Steel

  • Mfr # A18SBASE

  • Zoro # G2804588


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Length
18 in
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18SBASE
Zoro #
G2804588
UPC #
783510573003
Country of Origin
United States

Dimensions

Length
18 in
Height
18.00"
Overall Length
18 in
Depth
18 in
Width
18.70 in
Material Thickness
14 ga
Overall Height
18 in

Details

Item
Pedestal Base
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Gauge
14
Application
Mount Small Control or Instrumentation Devices
Finish
ANSI 61 Gray Polyester Powder
Sub-Category
Mounting Accessories
Gasket Material
Oil Resistant
Includes
Leveling Screws
Color Code
ANSI 61
Features
Flanges at Each End and a Gasketed Access Plate
NEMA Enclosure Rating
12, 4

Description

Pedestal Base, Material Steel, Finish Powder Coated, Sub-Category Mounting Accessories, Application Mount Enclosures and Consolets for Flexibility, Height 18 in, Length 18 in, Includes Leveling Screws, Gauge 14, Features Flanges at Each End and a Gasketed Access Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.