Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Column, 14 Gangs, Steel

  • Mfr # A44PBCOL

  • Zoro # G8758583


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Gauge
14
Finish
ANSI 61 Gray Polyester Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A44PBCOL
Zoro #
G8758583
UPC #
783510573300
Country of Origin
Mexico

Dimensions

Height
41.00"
Length
4 in
Width
4 in
Depth
4 in
Overall Length
4 in
Overall Height
41 in
Overall Width
4 in
Material Thickness
14 ga

Details

Item
Pedestal Column
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Gauge
14
Finish
ANSI 61 Gray Polyester Powder
Sub-Category
Mounting Accessories
Application
Mount Small Control or Instrumentation Devices
Gasket Material
Oil Resistant
Color Code
ANSI 61
Features
Mounted on Either Base, Through the Vertical Column or Directly to the Enclosure

Description

Pedestal Column, Material Steel, Finish Powder Coated, Sub-Category Mounting Accessories, Application Mount Enclosures and Consolets for Flexibility, Height 41 in, Length 4 in, Width 4 in, Gauge 14, Features Mounted on Either Base, Through the Vertical Column or Directly to the Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.