Zoro Homepage

Pedestal Swivel Tilt, Swivel Accessory, Aluminum

  • Mfr # AST44

  • Zoro # G8758617


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Natural
Width
4 in
Length
4 in
Application
Mount Small Control or Instrumentation Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST44
Zoro #
G8758617
UPC #
783510377908
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Height
5.81"
Overall Length
4 in
Depth
4 in
Max Enclosure Size
610 x 610 x 406 mm / 24.00 x 24.00 x 16.00 in
Overall Height
5.81 in
Material Thickness
0.15 in
Overall Width
4 in

Details

Item
Pedestal Swivel Tilt
Material
Aluminum
Color
Natural
Application
Mount Small Control or Instrumentation Devices
Sub-Category
Mounting Accessories
Includes
Gasket, Hardware
Finish
Anodized
Max Load, Including Enclosure (kilogram)
34
Max Load, Including Enclosure (pound)
75
Max Load, Including Enclosure
34 kg / 75 lb
Features
Tilt Allows Forward and Backward Movement upto 30 Degrees From Horizontal

Description

Pedestal Swivel Tilt, Material Aluminum, Finish Anodized, Sub-Category Mounting Accessories, Application Provides Way to Rotate and Tilt an HMI Enclosure to a Convenient Operating Position, Height 5.81 in, Length 4 in, Width 4 in, Includes Gasket, Hardware, Features Tilt Allows Forward and Backward Movement upto 30 Degrees From Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.