Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal with Legs, 26.00x4.00x4.00, Lt

  • Mfr # AP26L44LG

  • Zoro # G5819303


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
26 x 4 x 4 in
Color
Light Gray
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP26L44LG
Zoro #
G5819303
UPC #
783510132446
Country of Origin
United States

Dimensions

Size
26 x 4 x 4 in
Width
4 in
Height
26 in
Depth
4 in
Thickness
14 ga / 1.9 mm

Details

Item
Pedestal with Legs,26.00x4.00x4.00,Lt
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Weight
33.62 lb

Description

Pedestal with Legs,26.00x4.00x4.00,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.