Zoro Homepage

Pedestal with Legs, 26.00x8.00x8.00, Gra

  • Mfr # AP26L88

  • Zoro # G5879196


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
26 x 8 x 8 in
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP26L88
Zoro #
G5879196
UPC #
783510376901
Country of Origin
United States

Dimensions

Size
26 x 8 x 8 in
Width
8 in
Depth
8 in
Height
26 in
Thickness
14 ga / 1.9 mm

Details

Item
Pedestal with Legs,26.00x8.00x8.00,Gra
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
Weight
44 lb

Description

Pedestal with Legs,26.00x8.00x8.00,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.