Pedestal with Legs, 26.00x8.00x8.00, Lt Gray, Steel

  • Mfr # AP26L88LG

  • Zoro # G6804474


product price:  $1,425.90
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
8 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP26L88LG
Zoro #
G6804474
UPC #
783510424190
Country of Origin
United States

Dimensions

Depth
8 in
Height
26 in
Size
26 x 8 x 8 in
Width
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Pedestal,w/Legs,26.00x8.00x8.00,Lt
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
Weight
44 lb

Description

Pedestal,w/Legs,26.00x8.00x8.00,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.