Zoro Homepage

Pedestal with Legs, 36.00x4.00x4.00, Lt

  • Mfr # AP36L44LG

  • Zoro # G5819233


product price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
4 in
Gauge
14 ga
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP36L44LG
Zoro #
G5819233
UPC #
783510132439
Country of Origin
United States

Dimensions

Depth
4 in
Width
4 in
Size
36 x 4 x 4 in
Height
36 in
Thickness
14 ga / 1.9 mm

Details

Item
Pedestal with Legs,36.00x4.00x4.00,Lt
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
Weight
37 lb

Description

Pedestal with Legs,36.00x4.00x4.00,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.