
Perforated Panels, fits 14x12, Gray, Steel
Mfr # A14N12PP
Zoro # G6807213
product price: $25.19
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 14 x 12 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14N12PP
Zoro #
G6807213
UPC #
783510487898
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
12.25 x 10.25 in / 311 x 260 mm
Details
Item
Perforated Panels,Fits 14x12,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 14 x 12 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Gauge
16 ga
Weight
1.64 lb
Use In
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Description
Perforated Panels,Fits 14x12,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.