Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Panels, Fits 16x12, Gray, Ste

  • Mfr # A16P12PP

  • Zoro # G5828665


product price: $47.49
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 16 x 12 in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A16P12PP
Zoro #
G5828665
UPC #
783510147464
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
13.00 x 9.00 in / 330 x 229 mm

Details

Item
Perforated Panels,Fits 16x12,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 16 x 12 in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Color
Gray
Weight
1.48 lb
Use In
Medium Type 3R Hinged-Cover Panel Enclosures

Description

Perforated Panels,Fits 16x12,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.