
Perforated Panels, fits 16x12 Med, Gray, Steel
Mfr # A16N12MPP
Zoro # G6807265
product price: $25.89
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 16 x 12 Med in
Sub-Category
Panels and Panel Accessories
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16N12MPP
Zoro #
G6807265
UPC #
783510488192
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
13.00 x 10.50 in / 330 x 267 mm
Details
Item
Perforated Panels,Fits 16x12 Med,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 16 x 12 Med in
Sub-Category
Panels and Panel Accessories
Color
Gray
Gauge
16 ga
Weight
1.60 lb
Use In
Medium Type 1 Panel Enclosures
Description
Perforated Panels,Fits 16x12 Med,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.