
Perforated Panels, Fits 18x18, Gray, Ste
Mfr # A18P18PP
Zoro # G5828629
product price: $61.19
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 18 x 18 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A18P18PP
Zoro #
G5828629
UPC #
783510147488
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
15.00 x 15.00 in / 381 x 381 mm
Details
Item
Perforated Panels,Fits 18x18,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 18 x 18 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Gauge
16 ga
Weight
3.50 lb
Use In
Medium Type 3R Hinged-Cover Panel Enclosures
Description
Perforated Panels,Fits 18x18,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.