Zoro Homepage

Perforated Panels, fits 18x18 Med, Gray, Steel

  • Mfr # A18N18MPP

  • Zoro # G6807396


product price: $46.19
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 18 x 18 Med in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18N18MPP
Zoro #
G6807396
UPC #
783510488390
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
15.00 x 16.50 in / 381 x 419 mm

Details

Item
Perforated Panels,Fits 18x18 Med,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 18 x 18 Med in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Color
Gray
Weight
3.25 lb
Use In
Medium Type 1 Panel Enclosures

Description

Perforated Panels,Fits 18x18 Med,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.