Zoro Homepage

Perforated Panels, fits 20x12, Gray, Steel

  • Mfr # A20N12PP

  • Zoro # G6807238


product price: $34.79
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 20 x 12 in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20N12PP
Zoro #
G6807238
UPC #
783510488093
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
18.25 x 10.25 in / 464 x 260 mm

Details

Item
Perforated Panels,Fits 20x12 ,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 20 x 12 in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Color
Gray
Weight
2.40 lb
Use In
Small Type 1 Panel Enclosures and Small Type 3R Boxes

Description

Perforated Panels,Fits 20x12 ,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.