Zoro Homepage

Perforated Panels, fits 20x12 Med, Gray, Steel

  • Mfr # A20N12MPP

  • Zoro # G6807353


product price: $38.79
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 20 x 12 Med in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20N12MPP
Zoro #
G6807353
UPC #
783510488291
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
17.00 x 10.50 in / 432 x 267 mm

Details

Item
Perforated Panels,Fits 20x12 Med,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 1 Panel Enclosures, Fits 20 x 12 Med in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Color
Gray
Weight
4 lb
Use In
Medium Type 1 Panel Enclosures

Description

Perforated Panels,Fits 20x12 Med,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.