
Perforated Panels, Fits 30x24, Gray, Ste
Mfr # A30P24PP
Zoro # G5828324
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 30 x 24 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A30P24PP
Zoro #
G5828324
UPC #
783510147556
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Details
Item
Perforated Panels,Fits 30x24,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 30 x 24 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Gauge
16 ga
Weight
8.88 lb
Use In
Medium Type 3R Hinged-Cover Panel Enclosures
Description
Perforated Panels,Fits 30x24,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.