Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Panels, Fits 30x30, Gray, Ste

  • Mfr # A30P30PP

  • Zoro # G5828394


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 30 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30P30PP
Zoro #
G5828394
UPC #
783510147563
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
27.00 x 27.00 in / 686 x 686 mm

Details

Item
Perforated Panels,Fits 30x30,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Medium Type 3R Hinged-Cover Panel Enclosures, Fits 30 x 30 in
Sub-Category
Panels and Panel Accessories
Gauge
16 ga
Color
Gray
Weight
11 lb
Use In
Medium Type 3R Hinged-Cover Panel Enclosures

Description

Perforated Panels,Fits 30x30,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.