
Perforated Panels, fits 6x6, Gray, Steel
Mfr # A6N6PP
Zoro # G6807177
product price: $8.79
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 6 x 6 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6N6PP
Zoro #
G6807177
UPC #
783510487195
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Panel Size
4.25 x 4.25 in / 108 x 108 mm
Details
Item
Perforated Panels,Fits 6x6,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 6 x 6 in
Sub-Category
Panels and Panel Accessories
Color
Gray
Gauge
16 ga
Weight
0.25 lb
Use In
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Description
Perforated Panels,Fits 6x6,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.