
Pharmapro, Type 4x, 30.00x24.00x10.00, S
Mfr # AFMSC302410SS
Zoro # G5829837
product price: $10,633.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
15-20 RA
For Use With
For Use With Mfr. Model Number C3024
Height
30 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFMSC302410SS
Zoro #
G5829837
UPC #
783510149222
Country of Origin
United States
Dimensions
Height
30 in
Width
24 in
Size
30 x 24 x 10 in
Depth
10 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
12 ga / 2.78 mm
Details
Item
Pharmapro,Type 4x,30.00x24.00x10.00,S
Material
Stainless Steel 316L
Finish
15-20 RA
For Use With
For Use With Mfr. Model Number C3024
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 12 ga
NEMA Enclosure Type
3R, 4X, 12
Weight
83.20 lb
Series
PharmaPro
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Panel
C3024
Mounting Cutout
32.25 x 26.25 in / 819 x 667 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Pharmapro,Type 4x,30.00x24.00x10.00,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.