Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmapro, Type 4x, 30.00x24.00x8.00, SS

  • Mfr # AFM30248SS

  • Zoro # G5829749


product price: $10,303.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
15-20 RA
For Use With
For Use With Mfr. Model Number CP3024
Color
Unpainted
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFM30248SS
Zoro #
G5829749
UPC #
783510149062
Country of Origin
United States

Dimensions

Depth
8 in
Width
24 in
Height
30 in
Size
30 x 24 x 8 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
12 ga / 2.78 mm

Details

Item
Pharmapro,Type 4x,30.00x24.00x8.00,SS
Material
Stainless Steel 316L
Finish
15-20 RA
For Use With
For Use With Mfr. Model Number CP3024
Color
Unpainted
Gauge
Body: 14 ga, Door: 12 ga
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Weight
75.20 lb
Series
PharmaPro
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Mounting Cutout
21.00 x 25.00 in / 533 x 635 mm
Panel
CP3024
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Quantity
8

Description

Pharmapro,Type 4x,30.00x24.00x8.00,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.