Zoro Homepage

PIVOT RACK Replacment Hardware Kit, Blac

  • Mfr # EPKIT

  • Zoro # G5867829


product price: $40.55
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
12 ga
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPKIT
Zoro #
G5867829
UPC #
783510293185
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
PIVOT RACK Replacment Hardware Kit,Blac
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
12 ga
Weight
0.40 lb

Description

PIVOT RACK Replacment Hardware Kit,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.