Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivoting Keyboard Shelf with Mouse Tray

  • Mfr # P19KBPVT

  • Zoro # G5812565


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Size
3-1/2 x 18.89 x 19-1/4 in
Width
18.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P19KBPVT
Zoro #
G5812565
UPC #
783510102463
Country of Origin
Mexico

Dimensions

Size
3-1/2 x 18.89 x 19-1/4 in
Width
18.89 in
Depth
19-1/4 in
Height
3-1/2 in
Thickness
16 ga / 1.52 mm
Dimensions
3.50 x 18.89 x 19.25 in / 89 x 480 x 489 mm

Details

Item
Pivoting Keyboard Shelf with Mouse Tray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Gauge
16 ga
Color
Black
Rack Units
2
Weight
20.90 lb
Fits Rack
19 in.

Description

Pivoting Keyboard Shelf with Mouse Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.