Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole-Mount Kit, Fits B 12.00, Stainless

  • Mfr # CPMK12

  • Zoro # G5860698


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure When 12 (305) in
Color
Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMK12
Zoro #
G5860698
UPC #
783510793609
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Pole-Mount Kit,Fits B 12.00,Stainless
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure When 12 (305) in
Color
Gray
Gauge
12 ga
Weight
6 lb
Series
Concept
Compatibility
Sony EVI-HD1 Video Conferencing Camera
Product Name
WallVIEW PRO-CCU HD1 Wall Mounting Bracket
Device Supported
Video Conferencing Camera
Product Type
Wall Mount
Product Line
WallVIEW
Package Contents
WallVIEW PRO-CCU HD1 Wall Mounting Bracket, Mounting Hardware
Fits Enclosure
When B = 12.00 in / When B = 305 mm / When B = 12.00 (305)

Description

Pole-Mount Kit,Fits B 12.00,Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.