Zoro Homepage

Polyester Mounting Bracket Kits, Fits 16

  • Mfr # APOLYFT16

  • Zoro # G5842997


product price: $50.79
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 16 in
Color
Light Gray
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APOLYFT16
Zoro #
G5842997
UPC #
783510171322
Country of Origin
United States

Dimensions

Width
16 mm
Thickness
0.29 in / 7 mm

Details

Item
Polyester Mounting Bracket Kits,Fits 16
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 16 in
Color
Light Gray
Weight
0.50 lb
Series
PolyPro

Description

Polyester Mounting Bracket Kits,Fits 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.