Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Mounting Bracket Kits, Fits 4i

  • Mfr # APOLYFT4

  • Zoro # G5842857


product price: $24.59
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 4 in
Color
Light Gray
Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APOLYFT4
Zoro #
G5842857
UPC #
783510170950
Country of Origin
United States

Dimensions

Width
4 mm
Thickness
0.29 in / 7 mm

Details

Item
Polyester Mounting Bracket Kits,Fits 4i
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 4 in
Color
Light Gray
Series
PolyPro
Weight
0.25 lb

Description

Polyester Mounting Bracket Kits,Fits 4i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.