
Polyester Mounting Bracket Kits, Fits 6i
Mfr # APOLYFT6
Zoro # G5842954
product price: $29.19
/eaKey Features
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 6 in
Width
6 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APOLYFT6
Zoro #
G5842954
UPC #
783510171254
Country of Origin
United States
Dimensions
Width
6 mm
Thickness
0.29 in / 7 mm
Details
Item
Polyester Mounting Bracket Kits,Fits 6i
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 6 in
Color
Light Gray
Weight
0.20 lb
Series
PolyPro
Description
Polyester Mounting Bracket Kits,Fits 6i
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.